Abbotsford
burbdbcover1

HUBBELL BDBCOVER1 Insulating Cover Polycarbonate

Price $40.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BDBCOVER1
Documents Documents

Description

POWER DISTRIBUTION BLOCKS.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Insulating Cover Material Polycarbonate
Mounting 0.28 in Hole Dimensions 5.36 in L x 2.9 in W
For Use With VERSIPOLE 2-Pole Power Distribution Block Standards UL Listed, RoHS Compliant
UPC 781810115336

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok