Abbotsford
ort110abc5e300

MIDDLE ATLANTIC 110ABC5E300 110 Cat5E Legrand Block Terminal 300pr Clarity w/ Leg

Price $273.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:110ABC5E300

Description

110 Block kit features meets TIA Category 5e component requirements TIA/EIA-568-B.2. Reliable and transparent termination. New low emission IDC contacts. Easy to lace and manage cables, for quick and user-friendly installation. Compatible with industry standard single conductor tool and 4 or 5 pair seating tool.

Specifications

Brand Name Ortronics Sub Brand Clarity®
Item Name 110 Wiring Block Kit with Legs Material Thermoplastic
Color Ivory Dimensions 10.79 in W x 3.25 in D x 10.72 in H
For Use With Telecom Rack or Cabinet Standards ETL Listed, UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok