Abbotsford
wiewtnit24vdc20mafused

WIELAND ELECTRIC 34.243.0010.0 35VAC 4-20ma Wieland Electric Non- Incendive Fused Barrier terminal Blocks, Grey

Price $86.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:34.243.0010.0

Description

Non-incendive barrier. Provides non-incendive isolation for analog signals. Eliminates need for explosion proof enclosures. Eliminates costly wiring. DIN rail mountable housing.

Specifications

Brand Name Wieland Electric Item Name Non-Incendive Fused Barrier
Voltage Rating 35 VDC Amperage Rating 35 mA
Type Analog Conductor Size 24-12 AWG
Material Polyamide Degree of Protection IP20
Mounting DIN Rail Dimensions 60.6 mm L x 20 mm W x 70.5 mm H
Standards CSA Certified Application For Explosion Proof Enclosures
UPC 298430014029

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok