Abbotsford
wie0484606530

WIELAND ELECTRIC INC 04.846.0653.0 Marking Tag Strip for DIN Rail Terminal Blocks Marked, Type 9705A/6/10 B 6 mm W Black on White

Price $0.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC INC
Manufacturer #:04.846.0653.0

Description

Marking strip, marked. Type-9705A/6/10 B. For DIN rail terminal blocks.

Specifications

Brand Name Wieland Electric Item Name Marking Tag Strip
Type Marked, Type 9705A/6/10 B Width 6 mm
Material Polyamide 66/6 Color Black on White
Number of Markers 10 Legend 51 - 60
For Use With DIN Rail Terminal Blocks Standards RoHS Compliant
Application For Clear Wire/Termination Point Assignment UPC 015573069606

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok