Abbotsford
wie0484814530

WIELAND ELECTRIC INC 04.848.1453.0 MARKING TAGS 8mm MARKED131-140 10/PK

Price $1.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC INC
Manufacturer #:04.848.1453.0

Specifications

Brand Name Wieland Electric Item Name Marking Tag Strip
Type Marked, Type 9705A/8/10 B Height 8 mm
Width 8 mm Material Polyamid 6/6
Color White Number of Markers 10
Legend 131-140 For Use With Type 9700 DIN Rail Terminal Blocks
Standards CSA Certified, Reach-SVHC, ROHS Compliant UPC 015573072040

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok