Abbotsford
wie0484817530

WIELAND ELECTRIC INC 04.848.1753.0 MARKING TAGS 8mm MARKED161-170 10/PK

Price $0.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC INC
Manufacturer #:04.848.1753.0

Specifications

Brand Name Wieland Electric Item Name Marking Tag Strip
Type Type 9705A/8/10 B Height 8 mm
Width 8 mm Material Polyamid 6/6
Color White Number of Markers 10
Legend 161-170 Standards Reach SVHC, ROHS Compliant
UPC 015573072132

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok