Abbotsford
wdm1607720000

WEIDMULLER 1607720000 ESO 7 DIN A4 WHITE 240 TAGS/SH

Price $4.5100 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:1607720000

Description

Terminal insert marker. Paper. White.

Specifications

Brand Name W Interconnections Item Name Terminal Marker
Height 1 mm Width 6.3 mm
Material Paper Color White
Temperature Rating -40 to 80 °C Standards UL 94 Listed
UPC 626835206112

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok