WIELAND ELECTRIC INC 04.848.0253.0 MARKING TAGS 8mm MARKED11-20 10/PK
Description
Marking strip, marked. Type-9705A/8/10 B. For DIN rail terminal blocks.
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Type 9705A/8/10 B | Height | 8 mm |
Width | 8 mm | Material | Polyamid 6/6 |
Color | White | Number of Markers | 10 |
Legend | 11-20 | For Use With | DIN Rail Terminal Blocks |
Standards | Reach SVHC, ROHS Compliant | UPC | 015573071685 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |