Abbotsford
wie0484803530

WIELAND ELECTRIC 04.848.0353.0 6mm²/8mm Wide Wieland Marking Strips, Marked 21-30

Price $1.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:04.848.0353.0

Description

Marking strip made of polyamide 6.6 with 21 to 30 marked. Suitable for use with DIN-rail terminal blocks.

Specifications

Brand Name Wieland Electric Item Name Marking Tag Strip
Type Marked, Type 9705A/8/10 B Height 8 mm
Width 8 mm Material Polyamid 6/6
Color White Number of Markers 10
Legend 21-30 For Use With DIN Rail Terminal Blocks
Standards Reach SVHC, ROHS Compliant UPC 015573071715

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok