Abbotsford
wie0485532530

WIELAND ELECTRIC 04.855.3253.0 2.5mm²/5mm Wide Wieland Marking Strips, Marked N

Price $0.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:04.855.3253.0

Description

Marking strip made of polyamide 6.6 with N marked. Suitable for use with DIN-rail terminal blocks.

Specifications

Brand Name Wieland Electric Item Name Marking Tag Strip
Type Type 9705A/5/10B, Marked Width 5 mm
Material Polyamid 6/6 Color White
Legend N For Use With DIN Rail Terminal Blocks
Standards RoHS Compliant UPC 015573370061

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok