Abbotsford
wie0424250530

WIELAND ELECTRIC 04.242.5053.0 5mm Wieland Electric Unmarked Strip Marking Terminal Block, White

Price $0.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:04.242.5053.0

Description

Marking strip, unmarked. For DIN rail terminal blocks with 5 and 10 mm width. Modular spacing 5 mm.

Specifications

Brand Name Wieland Electric Item Name Marking Tag Strip
Type Marked, Type 9705 A/5/10 Width 5 mm
Material Polyamide 66/6 Color Black on White
Number of Markers 10 Legend 21 - 30
For Use With DIN Rail Terminal Blocks Standards CSA Certified, RoHS Compliant
UPC 015573061501

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok