Abbotsford
wie9705a610b11

WIELAND ELECTRIC 04.846.0253.0 4mm²/6mm Wide Wieland Marking Strips, Marked 11-20

Price $0.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:04.845.0253.0

Description

Marking strip, marked. Type-9705A/5/10 B. For DIN rail terminal blocks.

Specifications

Brand Name Wieland Electric Item Name Marking Strip
Type Marked, Type 9705A/5/10 B Width 5 mm
Material Polyamide 66/6 Color Black on White
Legend 11 - 20 For Use With DIN Rail Terminal Blocks
UPC 015573067282

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok