Abbotsford
wie9705a810

WIELAND ELECTRIC 04.242.8053.0 6mm²/8mm Wide Wieland Marking Strips, Marked 21-30

Price $0.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:04.242.8053.0

Description

Marking strip, unmarked. Type-9705A/8/10. For DIN rail terminal blocks.

Specifications

Brand Name Wieland Electric Item Name Marking Tag Strip
Type Unmarked, Type 9705 A/8/10 Width 8 mm
Material Polyamide Color White
For Use With DIN Rail Terminal Blocks Standards RoHS Compliant
Application For Enclosures UPC 015573061952

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok