Abbotsford
wiewk4eslu

WIELAND ELECTRIC 57.504.9255.0 Wieland Electric Grounding Block, 22 -10 AWG

Price $14.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.504.9255.0

Description

Ground DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, nominal cross section 4 mm².

Specifications

Brand Name Wieland Electric Item Name Ground Terminal Block
Voltage Rating 6 kV Number of Poles 2
Conductor Size 22-12 AWG Mounting Type 35 mm DIN Rail
Wire Strip Length 9 mm Terminal Type Screw
Torque Rating 0.5 N-m Block Material Thermoplastic Insulation, PA666 Housing
Color Green/Yellow Dimensions 59 mm L x 6.2 mm W
Standards CSA, SEV-EX Certified, REACH-SVHC Compliant, UL94V-0 Flammability Rating UPC 015573506088

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok