burbdb115003

Versi-Pole™ Power Distribution Splice/Reducer Block 500 kcmil - 6 AWG 3 P, 430 A,

Availablefor Backorder
Price $207.56 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BDB115003

Description

Power Distribution Block, 3 Poles, 6 AWG-500 kcmil (Run & Tap), 380 Amp/Pole

Specifications

Brand Name Burndy Sub Brand Versi-Pole™
Item Name Power Distribution Splice/Reducer Block Voltage Rating 600 VAC
Amperage Rating 430 A Number of Poles 3
Conductor Size 500 kcmil - 6 AWG Block Material Aluminum
Terminal Material Electroplated Tin Standards CSA Certified, UR Listed
UPC 781810115732

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok