gou63133

MERSEN 63133 185Amp 3 Pole 2/0-#14 #4-14 Mersen Distribution Block, Aluminum

Availablefor Backorder
Price $140.59 / EA
Qty EA
Manufacturer:MERSEN
Manufacturer #:63133

Description

Power distribution mini blocks afford a safe, convenient way of splicing cables, splitting primary power into a variety of secondary circuits or providing a fixed junction tap-off point. Power block options include single or dual primary connections with up to 30 secondary connections. Standard aluminum box connectors accommodate aluminum or copper wire, 1 conductor per opening. Standard copper box connections are for copper wire only, 1 conductor per opening. Connectors are all 1 piece and tin plated. Applications includes box, stud and quick-connect terminations for copper and/or aluminum cables.

Specifications

Brand Name Ferraz Shawmut Item Name Power Distribution Block
Voltage Rating 600 V Amperage Rating 175 A (UL), 185 A (CSA)
Number of Poles 3 Conductor Size 14-2/0 AWG Aluminum Primary, 14-4 AWG Aluminum Secondary
Mounting Type Panel Torque Rating 72 in-lb
Connection Type Box to Box Block Material Glass Filled Polycarbonate
Color Black Dimensions 68.83 mm W x 49.27 mm D x 73.15 mm H
Standards UL Listed, Component-Guide XCFR2, RU Listed, File # E73571, NEC, CSA Certified File # 69363, RoHS Compliant Application For Box, Stud and Quick-Connect Terminations for Copper and Aluminum Cables
UPC 782001758615

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok