goufspdb3c

MERSEN FSPDB3C 310Amp #350-6 #8-14 Copper Mersen Finger Safe Distribution Block, 1 Load, 8-Line

In Stock
Price $270.48 / EA
Qty EA
Manufacturer:MERSEN
Manufacturer #:FSPDB3C

Description

Finger-safe power distribution block helps in eliminating the need for special covers or custom Plexiglas sheets to protect panels. Distribution blocks simply snap onto 35 mm DIN rail to provide the quickest installation. Modular design also allows for multi-pole applications by use of assembly pins. It provide a safe, convenient way of splicing cables, splitting primary power into a variety of secondary circuits or providing a fixed junction tap-off point.

Specifications

Brand Name Ferraz Shawmut Item Name Power Distribution Block
Type Finger-Safe Voltage Rating 600 VAC
Amperage Rating 310 A Number of Poles 1
Conductor Size 14-2/0 AWG, 6 AWG-350 kcmil Mounting Type DIN Rail
Terminal Type Screw Connection Type Box
Block Material Copper Color Gray
Dimensions 47 mm W x 64.28 mm D x 100.87 mm H Standards UL Listed, CSA Certified Class 6228, File # 69363, IEC-947-7-1, 529, 68-2-6, CE Certified
Application For Multi-Pole Panel Mounting UPC 782001319632

Packages

3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok