Abbotsford
goumpdb69000

MERSEN MPDB69000 65-2260Amp 1-Pole Mersen MPDB Series Power Distribution Block, Adder

Price $339.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:MPDB69000

Description

Power distribution block provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap off points. Requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical Code. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs.

Specifications

Brand Name Ferraz Shawmut Item Name Power Distribution Block
Type Open-Style Voltage Rating 600 VAC
Amperage Rating 545 A Number of Poles Adder
Conductor Size 250-1000 kcmil Mounting Type Screw
Connection Type Screw, Box to Box Dimensions 65.5 mm W x 120.7 mm H
Standards UL File Number E352417, CSA File Number 6228 01, RoHS Compliant Application For Splicing Cable, Splitting Primary Power into Secondary Circuits, Fixed Junction Tap-Off Points
UPC 782001452902

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok