gusic694tbb032

GE AUTOMATION IC694TBB032 36 Terminal GE Fanuc Box Style Terminal Block

Not available for order
Price $83.39 / EA
Manufacturer:EMERSON
Manufacturer #:IC694TBB032

Description

High density 32 point terminal block with box style.

Specifications

Brand Name Emerson Item Name Terminal Block
Type 32-Point, Box Conductor Size 26-14 AWG
Wire Strip Length 0.31 in Torque Rating 7 in-lb
Dimensions 1/2 in D For Use With High-Density RX3i Modules

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok