Abbotsford
etdtb30010

ETLIN DANIELS TB300-10 TERM BLOCK PLASTIC 30A#10 10P

Price $13.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ETLIN DANIELS
Manufacturer #:TB300-10

Specifications

Brand Name Cooper Industries Sub Brand Bussmann™
Item Name Terminal Block Type 10-Circuit, 2-Row
Voltage Rating 600 V Amperage Rating 30 A
Number of Poles 10 Conductor Size 22-8 AWG
Mounting Type Panel Terminal Type Screw
Temperature Rating -40 to 130 °C Block Material Thermoplastic
Terminal Material Steel Color Black
Dimensions 6.62 in L x 1.33 in W x 0.81 in H Standards RoHS Compliant

Packages

1 - UNIT - 1 5 - UNIT - 5 180 - UNIT - 180
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok