ilspdb16203

ILSCO CANADA PDB-16-2/0-3 175Amp ILSCO Power Distribution Block

Availablefor Backorder
Price $270.84 / EA
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:PDB-16-2/0-3

Description

Dual rated power distribution block manufactured from high strength 6061-T6 aluminum alloy. Provides great flexibility in using the connector as an in line splice or to reduce conductor size, high degree of impact resistance with superior insulating qualities. Suitable for use with either copper or aluminum conductors. Ensures reliability.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Power Distribution Block Type PDB:PWR DIST BLK AL/CU
Voltage Rating 600 V Amperage Rating 175 A/Pole
Number of Poles 3 Conductor Size 2/0-14 AWG Primary, (6) 4-14 AWG Secondary
Connection Type Screw Temperature Rating 90 °C
Block Material Aluminum Color Black
For Use With Copper or Aluminum Conductors Standards UL 1059, UL File Number E84782, CSA File Number LR29601
Application Tap Connector UPC 783669710298

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok