PANDUIT P12B01M 15Amp 120V SmartZone G5 Basic Horizontal Basic Power Distribution Unit, Black
Description
SmartZone G5 Basic PDU - 15A, 120V horizontal single phase PDU has (12) 5-20R receptacles, a 10' (3m) power cord with a NEMA 5-15P plug, and measures 1.6"H x 17.5"W x 2.0"D (40.6mm x 444.5mm x 50.8). UL Listed. Color: Black
Specifications
Brand Name | Panduit | Sub Brand | SmartZone™ |
Item Name | Terminal Block/Strip | Type | Horizontal Basic Power Distribution Unit |
Voltage Rating | 120 V | Amperage Rating | 15 A |
UPC | 613056263307 |
Packages
1 - UNIT - 1 |