Abbotsford
wdm0380560000

WEIDMULLER 0380560000 SAK Series, Feed-Through Terminal

Price $9.6275 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0380560000

Description

SAK series. Feed through terminal block.

Specifications

Brand Name Weidmuller Sub Brand Klippon®
Item Name Terminal Block Type Feed-Through
Voltage Rating 800 V Amperage Rating 41 A
Number of Poles 2 Conductor Size 22-8 AWG
Mounting Type Snap-On Series SAK
Power Rating 1.31 W Wire Strip Length 12 mm
Torque Rating 0.8 - 1.6 N-m Connection Type Screw
Temperature Rating -50 to 100 °C Block Material Polyamide
Color Beige, Yellow Dimensions 0.315 in W x 1.732 in D x 1.772 in H
Standards CE Certified, CSA Certified, EAC Approved, UR, RoHS Compliant UPC 626835134644

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok