wiewk4euvo

WIELAND ELECTRIC 57.404.7055.0 Wieland Electric Double Deck Blocks Terminal Block, 6mm, 2-Tier, Gray

In Stock
Price $4.20 / EA
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.404.7055.0

Description

Multi-tier terminal block with screw connection for mounting on TS 35 and TS 32. It has 4 mm² nominal cross section.

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type Double-Deck Amperage Rating 32 A
Conductor Size 0.5 - 4 mm² Mounting Type 35 mm DIN Rail
Connection Type Screw Temperature Rating 0 - 120 °C
Block Material Thermoplastic Color Gray
Dimensions 6 mm W x 63 mm H Standards UL 94-V0 Flammability Rating
UPC 015573527366

Packages

100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok