Abbotsford
wie2131004530

WIELAND ELECTRIC 21.310.0453.0 Europa Terminal Strip 6E/4

Price $1.50 / C
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty C
Manufacturer:WIELAND ELECTRIC
Manufacturer #:21.310.0453.0

Description

Europa terminal strips without wire protection, 4-pole, nominal cross section: 4mm², width: 10mm, rated voltage: 400V, color: white

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type European Style, Type 6 Voltage Rating 400 V
Amperage Rating 24 Number of Poles 4
Conductor Size 20-12 AWG Mounting Type Cable
Wire Strip Length 5.5 mm Terminal Type Screw
Terminal Size M3 Spacing 5.08 mm
Connection Type Screw Block Material Thermoplastic
Terminal Material Tin Plated Bronze Standards CSA Certified
Application For Industrial UPC 015573164165

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok