Abbotsford
idi89610

IDEAL INDUSTRIES 89-610 12-Pole Nylon 66 Plastic One Piece Barrier Strip

Price $13.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:89-610

Description

This barrier strip is UL recognized and CUL rated for 30A, 600V comes with recessed screws and tubular contacts. Connect stripped un-terminated solid or stranded wire. Modular 12 circuits can be cut into smaller sections. Plastic housing is UL flame rated to 94V-2. Rated temperature to 105 degrees C. Torque Rating of 7 in-lbs.

Specifications

Brand Name Ideal Item Name Barrier Strip
Voltage Rating 300/400 V Amperage Rating 30 A
Number of Poles 12 Conductor Size 0.34 - 6 mm²
Mounting Type Direct Connection Type Plug-in, Screw
Temperature Rating 105 °C Color White
Standards C/US UL Listed, RoHS UPC 783250896103

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok