Abbotsford
idi89202

IDEAL INDUSTRIES 89-202 30Amp 600V 2-Pole Barrier Style Terminal Block (10/Box), Black

Price $11.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:89-202

Description

89-200 series terminal strip with 0.562 in. center spacing. Accepts wire sizes from 22 through 10 AWG copper. #8-32 philslot, zinc-plated steel terminal screws. Torque Rating of 16 in-lbs. Rugged base eliminates breakage. Rated up to 600V, 30A.

Specifications

Brand Name Ideal Item Name Terminal Block/Strip
Voltage Rating 600 V Amperage Rating 30 A
Spacing 0.562 in Color Black
Standards CSA Certified, UL Listed, RoHS Compliant UPC 783250892020

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok