Abbotsford
wie213414253020eds

WIELAND ELECTRIC 21.341.4253.0 Terminal Block 22-6 AWG 12 P, 57 A,

Price $21.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:21.341.4253.0

Description

Europa Divisible type-20 terminal strip with wire protection, M5 screw size.

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type European Style, Type 20 Voltage Rating 500 V
Amperage Rating 57 A Number of Poles 12
Conductor Size 22-6 AWG Mounting Type Panel, Cable
Wire Strip Length 8 mm Terminal Type Screw
Terminal Size M5 Spacing 14.5 mm
Standards cURus, CSA Certified UPC 015573165568

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok