Abbotsford
wie4eds

WIELAND ELECTRIC 21.305.1257.0 10Amp 250V 12 Pole Wieland ElectricPanel Mount Barrier Terminal Block

Price $6.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:21.305.1257.0

Description

Europa terminal strip, divisible. Type-4 E DS with wire protection GW glow wire.

Specifications

Brand Name Wieland Electric Item Name Terminal Strip
Amperage Rating 17.5 A Number of Poles 12
Mounting Type Direct Connection Type Screw
Block Material Thermoplastic Dimensions 8 mm W x 15 mm H
Standards UL 94-V2 Flammability Rating UPC 015573895199

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok