Abbotsford
wietermstps10eds

WIELAND ELECTRIC 21.331.6253.0 10 Position Europa Terminal Block

Price $8.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:21.331.6253.0

Description

Europa terminal strip, divisible. Type-10 E DS with wire protection.

Specifications

Brand Name Wieland Electric Item Name Terminal Strip
Amperage Rating 32 A Number of Poles 12
Mounting Type Direct Connection Type Screw
Block Material Thermoplastic Dimensions 12 mm W x 20 mm H
UPC 015573165230

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok