Abbotsford
hamqc15escb

HPS QC15ESCB 150VA 50/60Hz 1-Phase 120x240V Primary 16x32V Secondary Buck Boost Transformer

Price $215.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:QC15ESCB

Description

Buck-boost transformers offer an economical solution to the adjustment of line voltages that are slightly above or below normal. When a buck-boost transformer is connected as an autotransformer, only a portion of the load kVA is actually transformed. The majority of the load kVA is passed directly through to the source. For this reason a buck-boost transformer may be used to supply a much larger kVA load than is indicated on the nameplate. Buck-boost transformers can be used to adjust stable voltages only. PRODUCT FEATURES:- 50/60 Hz frequency - Encapsulated core & coils in a combination silica sand and resin compound - Designed with a heavy duty NEMA Type 3R enclosure - Insulation system: 130°C (80°C rise) for 50 to 1000 VA; 180°C (115°C rise) for 1500 to 5000 VA - UL listed - CSA certified

Specifications

Brand Name Hammond Power Solutions Sub Brand HPS Universal™
Item Name Buck-Boost Transformer Type Encapsulated
Primary Voltage 120/240 VAC Secondary Voltage 16/32 VAC
VA Rating 150 VA Frequency Rating 50/60 Hz
Material Copper Winding Phase 1
Insulation Class B Connection Type Lead Wire
Color Gray Dimensions 3.69 in W x 5.06 in D x 7.19 in H
Enclosure Type NEMA 3R Mounting Type Wall
Temperature Rating 80 °C Standards UL File Number E50394, CSA File Number LR3902
Application Please visit HPS Toolbox at http://www.hammondpowersolutions.com/about-us/hps-toolbox/ to calculate buck boost applications. UPC 803423042356

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok