hamqc20escb

TXFMR LIGHTING 200VA120/240V 16/32V

In Stock
Price $180.96 / EA
Qty EA
Manufacturer:HAMMOND POWER SOLUTIONS INC
Manufacturer #:qc20escb

Description

For a cost effective approach to supply low voltage for recreational, lighting, light duty industrial and pool and spa applications or for a general purpose load including actuating relays, bells, control and low voltage circuits, these type 3R style encapsulated transformers are specifically designed for the following applications; General purpose applications used to adjust a supply voltage to match load equipment. Supplying machine tool circuits. Actuating relays, bells, signal and alarm systems. Operating small motors, valves and dampers. Industrial lighting and circuit isolation. Pool and spa (must be ordered in a type 4X stainless steel enclosure. Only available up to 1000VA as 60 Hz unit.)

Specifications

Brand Name Hammond Power Solution Sub Brand Buck Boost Autotransformers and Low Voltage Lighting Transfomers
Type Transformer > Dry Type > Buck-Boost Frequency Rating 50/60 Hz
Temperature Rating 40 C Standards CSA, UL, Class 1 Div II
Application Please visit HPS Toolbox at http://www.hammondpowersolutions.com/about-us/hps-toolbox/ to calculate buck boost applications. UPC 803423042431

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok