hamqc25ercb

HPS QC25ERCB 250VA 50/60Hz 1-Phase 120x240V Primary 12x24V Secondary Buck Boost Transformer

Availablefor Backorder
Price $184.06 / EA
Qty EA
Manufacturer:HPS
Manufacturer #:qc25ercb

Description

Buck-boost transformers offer an economical solution to the adjustment of line voltages that are slightly above or below normal. When a buck-boost transformer is connected as an autotransformer, only a portion of the load kVA is actually transformed. The majority of the load kVA is passed directly through to the source. For this reason a buck-boost transformer may be used to supply a much larger kVA load than is indicated on the nameplate. Buck-boost transformers can be used to adjust stable voltages only. PRODUCT FEATURES: - 50/60 Hz frequency - Encapsulated core & coils in a combination silica sand and resin compound - Designed with a heavy duty NEMA Type 3R enclosure - Insulation system: 130°C (80°C rise) for 50 to 1000 VA; 180°C (115°C rise) for 1500 to 5000 VA - UL listed - CSA certified

Specifications

Brand Name Hammond Power Solution Sub Brand Buck Boost Autotransformers and Low Voltage Lighting Transfomers
Type Transformer > Dry Type > Buck-Boost Frequency Rating 50/60 Hz
Temperature Rating 40 C Standards CSA, UL, Class 1 Div II
Application Please visit HPS Toolbox at http://www.hammondpowersolutions.com/about-us/hps-toolbox/ to calculate buck boost applications. UPC 803423042479

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok