Abbotsford
ruh12290

THERMON 12290 Control Transformer 50 VA 208 - 600 V,

Price $182.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:12290

Description

Control transformer, 208/600 V primary, 60 Hz, 50 VA.

Specifications

Brand Name Ruffneck Item Name Control Transformer
Primary Voltage 208 - 600 V Secondary Voltage 120 V
VA Rating 50 VA Frequency Rating 60 Hz

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok