Abbotsford
gmllet150

GM LIGHTING 12VAC 50W-150W Electronic Transformer

Price $54.88 / EA Eco fees: $0.00
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LET-150

Description

12 VAC Electronic Remote Transformer. GM Lighting’s electronic transformers feature economical operation in a light weight compact design. Use with GM Lighting’s XP20 individual 20W Xenon pucks as well as many other 12VAC lighting products. Not for use with LED products.

Specifications

Brand Name GM Lighting Item Name Electronic Remote Transformer
Primary Voltage 12 VAC Power Rating 100 - 150 W
Insulation Class 2 Dimensions 5.1 in L x 1.3 in W x 1 in D
For Use With XP20 Individual 20 W Xenon Pucks UPC 849951002967

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok