MARCUS TRANSFORMER MTB50N 50VA 120VAC Primary/24VAC Secondary 60Hz Open Type Transformer w/ Jumper Clips
Description
Single phase open style for fuse block industrial control transformer. Molded terminal block provides easy access to terminals. Terminals are separated by barriers to prevent unintentional contact during installation or shorting due to stray conductor strands. Rigidly installed terminal protects coils against dust, moisture and solid particles. Slotted Roberson head screws provide greater contact surface for conductors. Separate and isolated primary and secondary windings. All unites CSA certified, UL Listed, CE verified.
Specifications
Brand Name | Marcus Transformer | Item Name | Control Transformer |
Type | Open Style, Industrial, Additive Polarity | Primary Voltage | 120 VAC |
Secondary Voltage | 24 VDC | VA Rating | 50 kVA |
Frequency Rating | 60 Hz | Material | Copper Winding |
Amperage Rating | 0.42 A Input, 2.08 A Output | Phase | 1 |
Insulation | Class B | Dimensions | 76.2 mm W x 95.3 mm D x 67.3 mm H |
Temperature Rating | 80 °C Rise | Standards | UL Listed, CSA Certified, CE |
Packages
1 - UNIT - 1 |