Abbotsford
ctheptx240p

EATON EPTX240P 50VA 240/120V Eaton Cutler-Hammer Transformer

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:EPTX240P

Description

Transformer kit.

Specifications

Brand Name Eaton Item Name Motor Control Transformer Kit
Type Primary Fused Primary Voltage 240 VAC
Secondary Voltage 120 VAC VA Rating 50 VA
Series/Model XT IEC For Use With IEC Starter
UPC 621037090392

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok