ABB 9T58K0084 208/380-115V 0.1KVA NEMA 1 GE Distribution 9T58K0084 Control Transformer Open - Cast or Encapsulated Core and Coil
Description
Core and Coil Transformer with 208, 277 and 380 V primary voltage and 115, 95 V secondary voltage, 0.1 KVA designed to provide a high degree of secondary voltage stability (regulation) during a brief period of overload condition. Ideal for applications where power regulation and space optimization are critical. Machine tool core and coil transformers feature welded cores to deliver outstanding performance, long life and quiet operation.
Specifications
Brand Name | GE | Item Name | Transformer |
Type | Dry-Type, Open Core and Coil | Primary Voltage | 208/277/380 V |
Secondary Voltage | 115/95 V | VA Rating | 0.1 kVA |
Frequency Rating | 50 Hz | Phase | 1 |
Frame Size | 8150 | Enclosure Type | NEMA ST20 |
Degree of Protection | IP | Mounting Type | Screw |
Temperature Rating | 40 °C | Standards | CE Marked, cUL Listed, UL-506 File E-2739 |
Application | For machine tool, industrial control, panelboard and general purpose applications | UPC | 783173121009 |
Packages
1 - UNIT - 1 |