Abbotsford
hamfs150khp

HPS FS150KHP 150VA 50/60Hz 1-Phase 380/347V Primary 120 X 240V Secondary HPS Fusion Enclosed Control Transformer

Price $121.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:FS150KHP

Description

The HPS Fusion line of single phase, general purpose enclosed transformers are ideally suited for general purpose, industrial and light duty loads. They have been designed for indoor applications and offer an efficient and economical solution. These units are well suited for HVAC applications, signal and alarm systems, motor control circuits, lighting and circuit isolation.The HPS Fusion control transformer is an enclosed style unit with either molded terminal blocks (on units up to 3000 VA or 30 amps) or coil face termination. For an economical approach to general purpose loads, the HPS Fusion is the transformer of choice

Specifications

Brand Name Hammond Power Solutions Sub Brand General Purpose Enclosed Control Transformer
Item Name Transformer Type General Purpose
Primary Voltage 0 - 347/0 - 380 V VA Rating 150 VA
Frequency Rating 50/60 Hz Temperature Rating 40 C
Standards CSA, UL, CE Application HVAC applications, signal ad alarm systems and motor control circuits.
UPC 803423107765

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok