Abbotsford
hamsp100sp

HPS SP100SP 100VA 1-Phase 50/60Hz 208x418V Primary 120x240V Secondary HPS Spartan Industrial Open Core and Coil Control Transformer

Price $72.76 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:SP100SP
Documents Documents

Description

The HPS Spartan line of industrial open core and coil control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan offers an efficient and economical solution. These units are well suited for HVAC applications, signal and alarm systems, motor control circuits, lighting and circuit isolation.The HPS Spartan control transformer is an open style unit with molded terminal blocks from 50VA up to 3000VA or 30 amps. For an economical approach to control transformers, the HPS Spartan is the transformer of choice.

Specifications

Brand Name Hammond Power Solutions Sub Brand Industrial Open-Style Control Transformer
Type Tranformer > Dry Type > Control > Open Core and coil Frequency Rating 50/60 Hz
Temperature Rating 40 C Standards CSA, UL, CE
Application HVAC, signals and alarm systems, motor control circuits, lighting and circuit isolation UPC 803423099305

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $140.73 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok