Abbotsford
mtcmtb100n

MARCUS TRANSFORMER MTB100N 100VA Marcus Single Phase Open Style for Fuse Block Industrial Control Transformer

Price $81.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MARCUS TRANSFORMER
Manufacturer #:MTB100N

Description

Single phase open style for fuse block industrial control transformer. Molded terminal block provides easy access to terminals. Terminals are separated by barriers to prevent unintentional contact during installation or shorting due to stray conductor strands. Rigidly installed terminal protects coils against dust, moisture and solid particles. Slotted Roberson head screws provide greater contact surface for conductors. Separate and isolated primary and secondary windings. All unites CSA certified, UL Listed, CE verified.

Specifications

Brand Name Marcus Transformer Item Name Control Transformer
Type Open Style, Industrial, Additive Polarity Primary Voltage 120 VAC
Secondary Voltage 24 VDC VA Rating 100 kVA
Frequency Rating 60 Hz Material Copper Winding
Amperage Rating 0.83 A Input, 4.17 A Output Phase 1
Insulation Class B Dimensions 76.2 mm W x 101.6 mm D x 67.3 mm H
Temperature Rating 80 °C Rise Standards UL Listed, CSA Certified, CE

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok