Abbotsford
siemt0050a

SIEMENS CANADA MT0050A 50VA 240/480V Siemens Class MT Industrial Control Power Transformer

Price $279.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MT0050A

Description

Industrial control power transformer, domestic, class MT.

Specifications

Brand Name Siemens Sub Brand CPTs
Item Name Control Transformer Type Open
Primary Voltage 0 - 240/0 - 480/0 - 230/0 - 460/0 - 220/0 - 440 V Secondary Voltage 0 - 115 V
VA Rating 50 VA Frequency Rating 60 Hz
Amperage Rating 0.29 A Maximum at 240 VAC Power Rating 7.8 W
Dimensions 8-1/2 in L x 8.3 W x 8.7 H Mounting Type Panel
Standards cUL Listed, CSA Certified Application Control Power Transformer
UPC 754554026602

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok