Abbotsford
siemt0500a

SIEMENS CANADA MT0500A 500VA 240/480V Siemens Class MT Industrial Control Power Transformer

Price $835.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MT0500A

Description

S-A MT0500A CONTROL TRANSF

Specifications

Brand Name Siemens Sub Brand CPTs
Item Name Control Transformer Type Open
Primary Voltage 0 - 240/0 - 480/0 - 230/0 - 460/0 - 220/0 - 440 V Secondary Voltage 0 - 115 V
VA Rating 500 VA Frequency Rating 60 Hz
Amperage Rating 0.29 A Maximum at 240 VAC Power Rating 7.8 W
Dimensions 14.3 in L x 10-1/2 in W x 10.8 in H Mounting Type Panel
Standards cUL Listed, CSA Certified Application Control Power Transformer
UPC 754554027401

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok