SIEMENS CANADA MT1000A 1000VA 230/480V Pri 120/110V Sec Siemens MT1000A Industrial Power Transformer
Description
S-A MT1000A CONTROL TRANSF
Specifications
Brand Name | Siemens | Sub Brand | CPTs |
Item Name | Control Transformer | Type | Open |
Primary Voltage | 0 - 240/0 - 480/0 - 230/0 - 460/0 - 220/0 - 440 V | Secondary Voltage | 0 - 115 V |
VA Rating | 1000 VA | Frequency Rating | 60 Hz |
Amperage Rating | 0.29 A Maximum at 240 VAC | Power Rating | 7.8 W |
Dimensions | 14.3 in L x 10.4 in W x 10.9 in H | Mounting Type | Panel |
Standards | cUL Listed, CSA Certified | Application | Control Power Transformer |
UPC | 754554027562 |
Packages
1 - UNIT - 1 |