Abbotsford
wtrs82a310

EMERSON ELECTRIC S82A-310 120V White Rodgers Transformer Hub Mount

Price $53.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COPELAND
Manufacturer #:S82A-310

Description

Class 2 energy limiting design, unaffected by momentary short circuit. Continued short circuit of secondary will cause primary winding to open in 1 to 2 minutes without creating a fire hazard. Maximum ambient temperature is 150°F.

Specifications

Brand Name Emerson Item Name Transformer
Type Energy Limiting Primary Voltage 0 - 120 V at 50 Hz
Secondary Voltage 0 - 25 V VA Rating 20 VA
Connection Type Screw

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok