CARLO GAVAZZI (CANADA) INC CTG035 CORE BALANCE TXFRM 35mm
Description
CTG is a family of "core balance transformers". These devices detect the difference in the current flow on the lines running through the coil. They work on either single phase or three-phase mains. When the vectorial sum of the current flowing to the load and the one flowing on the NEUTRAL cable (if present) is different from "0" (zero), a current on the CT secondary circuit is generated. The current difference is usually caused by a leak which may cause an hazard. The output signal can be used by a residual current monitoring device which will disconnect the monitored load or send an alarm signal.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Current Transformer |
Type | Core Balance | Frequency Rating | 50/60 Hz |
Series/Model | CTG | Phase | 1 |
Connection Type | Screw Terminal | Dimensions | 64 mm W x 74 mm H x 20 mm D |
Degree of Protection | IP20 | Mounting Type | Panel, DIN Rail, Feet Mount |
For Use With | Carlo Gavazzi DEA71 and DEB71 Earth Leakage Monitoring Relays | Standards | IEC44-1, IEC185, cUL Listed, CE L.V. Directive EN60947-5-1, EMC Directive EN 60947-2 Annex M, EN60947-8 |
Application | For Detecting Current Leaks, Potentially Hazardous, on Electric Loads |
Packages
1 - UNIT - 1 |