Abbotsford
carctg120

CARLO GAVAZZI CTG120 CORE BALANCE TXFRM120mm

Price $204.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:CTG120

Description

CTG is a family of "core balance transformers". These devices detect the difference in the current flow on the lines running through the coil. They work on either single phase or three-phase mains. When the vectorial sum of the current flowing to the load and the one flowing on the NEUTRAL cable (if present) is different from "0" (zero), a current on the CT secondary circuit is generated. The current difference is usually caused by a leak which may cause an hazard. The output signal can be used by a residual current monitoring device which will disconnect the monitored load or send an alarm signal. CTGs are used for detecting current leaks, potentially hazardous, on electric loads. Typically on electric motors, pumps or devices installed in metallic structures. They are approved to be used in conjunction with Carlo Gavazzi DEA71 and DEB71 earth leakage monitoring relays.

Specifications

Brand Name Carlo Gavazzi Item Name Current Transformer
Type Core Balance Frequency Rating 50/60 Hz
Series/Model CTG Phase 1
Connection Type Screw Terminal Dimensions 155 mm W x 170 mm H x 20 mm D
Degree of Protection IP20 Mounting Type Panel, Feet Mount
For Use With Carlo Gavazzi DEA71 and DEB71 Earth Leakage Monitoring Relays Includes DIN Rail Adapter
Standards IEC44-1, IEC185, cUL Listed, CE L.V. Directive EN60947-5-1, EMC Directive EN 60947-2 Annex M, EN60947-8 Application For Detecting Current Leaks, Potentially Hazardous, on Electric Loads

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok