Abbotsford
gec19sht202

ELECTRO-METERS 19SHT202 600V CT 2000:5 General Electric Transformer

Inventory
Unavailable for order
Manufacturer:ELECTRO-METERS
Manufacturer #:19SHT202

Description

Metering current ratio 2000:5, 600V , continious thermal rating factor 1.33/1 at 30oC/55oC.

Specifications

Brand Name Instrument Transformers Item Name Current Transformer
Primary Voltage 600 V Frequency Rating 50 - 400 Hz
Series/Model 19 Connection Type 16 AWG Wire
Temperature Rating 105 °C Standards ANSI/IEEE C57.13, CSA LR89403, cURus E93779, UL IEC 44-1, UL 1015
Application For Metering

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok