ABB 9T58K0073 230/575-120V 1.5KVA NEMA 1 GE Distirbution 9T58K0073 Control Transformer Open - Cast or Encapsulated Core and Coil
Description
IP core and coil transformer. 1-phase. 230/460/575 V primary, 115/95 V secondary voltage at 60 Hz. 1.5 kVA continuous current, frame size 14300. 6753 VA inrush current at.20 PF, 95% voltage. CU coil. K1 factor. 100°C rise, 180°C class and 40°C ambient temperature.
Specifications
Brand Name | GE | Item Name | Machine Tool Control Transformer |
Type | Dry, Core and Coil, Encapsulated | Primary Voltage | 230/460/575 VAC |
Secondary Voltage | 115/95 VAC | VA Rating | 1.5 kVA |
Frequency Rating | 50/60 Hz | Material | Copper |
Phase | 1 | Dimensions | 6.81 in W x 7.06 in D x 5.81 in H |
Temperature Rating | 40 °C | Standards | cUL Listed, UL506 Listed in File Number E2739 |
Application | For Electrical Distribution and Control | UPC | 783173153857 |
Packages
1 - UNIT - 1 |