ged9t58k2812

ABB 9T58K2812 240/480-120/240V 1KVA NEMA 1 GE Distribution 9T58K2812 Control Transformer Open - Cast or Encapsulated Core and Coil

Availablefor Backorder
Price $1,044.07 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:9T58K2812

Description

Dry type transformer for machine tool applications are used to provide voltage to control devices in applications where regulation and minimum space are important. 1-phase. 240x480 V primary voltage. 120/240 V secondary voltage, 1 kVA. Coil made of copper. 100°C temperature rise. N ElecShield. Control terminal block sub type. 60 Hz frequency. 12300 frame size. 180°C temperature class. 40°C ambient temperature. IS-12 InsulSys. K1 K-factor. Standard sound. Fully encapsulated coil is impervious to moisture. Pressure plate terminals ensure secure connections. Terminal board is anchored in the epoxy for greater reliability. Wide variety of fusing options. Rugged, high-impact plastic terminal board. Full head No.8 brass screws assure quick, easy terminations with maximum connection integrity. Copper windings. Flexible design allows input or output voltage to match any application. Available fuse-clips offer simple, low-cost fusing with terminal block models and minimum space are important.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok